1200-RR00-00-0-0
Gefran Process Controllers, 1200-1300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1200-RR00-00-0-0

Gefran Process Controllers, 1200-1300 Series

1200-RR00-00-0-0

Gefran Process Controllers, 1200-1300 Series
1200-RR00-00-0-0 Temperature Control
Item Number
1200-RR00-00-0-0
MFG Item Number
F023430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1200-1300 Series
Item #
1200-RR00-00-0-0
1200-RR00-00-0-0 Temperature Control

1200-1300 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F023430
Manufacturer Gefran
Product Series 1200-1300
Family Series Gefran Process Controllers, 1200-1300 Series
Description 1200-RR00-00-0-0 Temperature Control
Power Supply 11-27 VAC, 11-27 VDC
Nominal Voltage 12 VDC, 24 VAC, 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs