Series Information
| Manufacturer Part Number | 120037 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 40C |
| Mounting | C-Face |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |