12003812
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12003812

Eaton's B-Line series Conduit Mounts

12003812

Eaton's B-Line series Conduit Mounts
CPVC hangers and restraint
MFG Item Number
12003812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
12003812
CPVC hangers and restraint

Series Information

Specifications

Specifications
Manufacturer Part Number 12003812
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description CPVC hangers and restraint
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs