Series Information
| Manufacturer Part Number | 12005-UPC |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Conduit |
| Description | ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet |
| Trade Size | 1/2 " |
| Diameter | 0.84 " |
| Feet/Pkg. | 10 ' |
| Color | Blue |
| Conduit Type | Non-Metallic Flexible |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |