12007-025
Carlon, a T & B Brand Conduit, Flex Plus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12007-025

Carlon, a T & B Brand Conduit, Flex Plus Series

12007-025

Carlon, a T & B Brand Conduit, Flex Plus Series
3/4 INCH BLUE ENT 25FT COIL
MFG Item Number
12007-025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, Flex Plus Series
Item #
12007-025
3/4 INCH BLUE ENT 25FT COIL

Flex Plus Series Information

Specifications

Specifications
Manufacturer Part Number 12007-025
Manufacturer Carlon, a T & B Brand
Product Series Flex Plus
Family Series Carlon, a T & B Brand Conduit, Flex Plus Series
Description ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 25 Feet
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 25 '
Inside Bend Radius 6 "
Material Polyvinyl Chloride (PVC)
Color Blue
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs