12007AA-001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12007AA-001

Carlon, a T & B Brand Conduit

12007AA-001

Carlon, a T & B Brand Conduit
3/4 INCH BLUE ENT 1 000 REEL
MFG Item Number
12007AA-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Conduit, Series
Item #
12007AA-001
3/4 INCH BLUE ENT 1 000 REEL

Series Information

Specifications

Specifications
Manufacturer Part Number 12007AA-001
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1000 Feet
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 1,000 '
Inside Bend Radius 6 "
Color Blue
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs