12007R-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12007R-100

Carlon, a T & B Brand Conduit

12007R-100

Carlon, a T & B Brand Conduit
3/4 INCH RED ENT 100 COIL
MFG Item Number
12007R-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, Series
Item #
12007R-100
3/4 INCH RED ENT 100 COIL

Series Information

Specifications

Specifications
Manufacturer Part Number 12007R-100
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Red, Length 100 Feet
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 100 '
Inside Bend Radius 6 "
Color Red
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs