12008-010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12008-010

Carlon, a T & B Brand Conduit

12008-010

Carlon, a T & B Brand Conduit
ENT FLEX RCWY TUBING 1INX10FT BLUE
MFG Item Number
12008-010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit, Series
Item #
12008-010
ENT FLEX RCWY TUBING 1INX10FT BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 12008-010
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Conduit
Description ENT Flexible Raceway, Size 1 Inch, Nominal Inner Diameter 1 Inch, Nominal Outer Diameter 1.35 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet
Trade Size 1 "
Diameter 1.315 "
Feet/Pkg. 10 '
Color Blue
Conduit Type Non-Metallic Flexible
Approvals UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs