Series Information
| Manufacturer Part Number | 12008R-100 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Conduit |
| Description | ENT Flexible Raceway, Size 1 Inch, Nominal Inner Diameter 1 Inch, Nominal Outer Diameter 1.35 Inches, Minimum Bend Radius 6 Inches, Color Red, Length 100 Feet |
| Trade Size | 1 " |
| Diameter | 1.315 " |
| Feet/Pkg. | 100 ' |
| Inside Bend Radius | 6 " |
| Color | Red |
| Conduit Type | Non-Metallic Flexible |
| Approvals | UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |