Series Information
| Manufacturer Part Number | 12011R-500 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Conduit |
| Description | ENT Flexible Raceway, Size 1-1/2 Inch, Nominal Inner Diameter 2.030 Inches, Nominal Outer Diameter 2.375 Inches, Minimum Bend Radius 6 Inches, Color Red, Length 500 Feet |
| Trade Size | 2 " |
| Diameter | 2.375 " |
| Feet/Pkg. | 500 ' |
| Inside Bend Radius | 9.5 " |
| Color | Red |
| Conduit Type | Non-Metallic Flexible |
| Approvals | UL |
| Net Weight | 0.47 lbs |
| Gross Weight | 0.47 lbs |