12013829
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12013829 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT4X8X10 304SS 4HX8WX10ft. 304LSS

MFG Item Number
12013829

12013829 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT4X8X10 304SS 4HX8WX10ft. 304LSS

MFG Item Number
12013829
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
12013829
FT4X8X10 304SS 4HX8WX10ft. 304LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 12013829
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT4X8X10 304SS 4HX8WX10ft. 304LSS
Nominal Length 118 "
Nominal Width 8 "
Nominal Depth 4 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 14.32 lbs
Gross Weight 14.32 lbs