Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120157 Brady Signs & Signage, B401 5X7 BLK,RED/WHT FIRE SAFETY SIGN

MFG Item Number
120157

120157 Brady Signs & Signage, B401 5X7 BLK,RED/WHT FIRE SAFETY SIGN

MFG Item Number
120157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
120157
B401 5X7 BLK,RED/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 120157
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY w/Large Header Emergency Shut Off Sign, 5 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Legend Emergency Emergency Shut Off
Material Polystyrene
Height 7 "
Width 5 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs