Series Information
| Manufacturer Part Number | 120161.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 1.5HP..1140RPM.145.TEFC.208-230/460V .3PH.60HZ.CONT.NONE.40C.1.15SF.C FACE.GENERAL PURPOSE.C145T11FC2F |
| Horsepower | 1-1/2 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Frequency | 60 Hz |
| NEMA Frame | 145 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |