Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120176.00

Leeson Motors

120176.00

Leeson Motors
1HP..1740RPM.143.TEFC./575V.3PH.60HZ
MFG Item Number
120176.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
120176.00
1HP..1740RPM.143.TEFC./575V.3PH.60HZ

Series Information

Specifications

Specifications
Manufacturer Part Number 120176.00
Manufacturer Leeson
Family Series Leeson Motors
Description 1HP..1740RPM.143.TEFC./575V.3PH.60HZ .CONT.NONE.40C.1.15SF.C FACE.575 VOLT.C143T17FC5G
Horsepower 1 hp
Speed 1,740 RPM
RPM 1,740 RPM
Frequency 60 Hz
NEMA Frame 143
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C230
C230
Marathon Electric Motors, NH-H-H1 Series