Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120227

Brady Signs & Signage

120227

Brady Signs & Signage
B946 5X7 BLK,RED/WHT FIRE SAFETY SIGN
MFG Item Number
120227
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
120227
B946 5X7 BLK,RED/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 120227
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 5 H x 7 W x 0.004 D, Black/Red/White, Vinyl
Type Fire/Emergency Signs
Material Vinyl
Height 7 "
Width 5 "
Net Weight 0.014 lbs
Gross Weight 0.014 lbs