1203

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1203 Appleton Fittings, PTC Series, Pull Box, 12in., Straight, 2in. Hubs

MFG Item Number
1203

1203 Appleton Fittings, PTC Series, Pull Box, 12in., Straight, 2in. Hubs

MFG Item Number
1203
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PTC Series
Item #
1203
Pull Box, 12in., Straight, 2in. Hubs

PTC Series Information

Specifications

Specifications
Manufacturer Part Number 1203
Manufacturer Appleton
Product Series PTC
Family Series Appleton Fittings, PTC Series
Description Pull Box, 12in., Straight, 2in. Hubs
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 2 "
Pull Box Length 12 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals UL
Net Weight 6.9 lbs
Gross Weight 6.9 lbs