12031
MARS Capacitors, Series 120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12031 MARS Capacitors, Series 120 Series, 7.5 MFD 440V OVAL
MFG Item Number
12031

12031 MARS Capacitors, Series 120 Series, 7.5 MFD 440V OVAL

MFG Item Number
12031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series 120 Series
Item #
12031
7.5 MFD 440V OVAL

Series 120 Series Information

Mars offers various products that can be used in many different applications. The products Mars offers list as:
  • Motors
  • Components
  • Service & Installation
The products offered such as electrolytic capacitors have a new and improved terminal construction capable of withstanding increased heat. Mars also offers many different types of components. Other products offered by Mars are Fuses, Wiring products and many more.


Specifications

Specifications
Manufacturer Part Number 12031
Manufacturer MARS
Product Series Series 120
Family Series MARS Capacitors, Series 120 Series
Description 7.5 MFD 440V OVAL
Capacitance 7.5 µF
Composition Electrolytic
AC Voltage 440 VAC
Lead Type Quick Connect
Net Weight 0.25 lbs
Gross Weight 0.33 lbs
Alternatives
12931
12931
JARD by MARS Capacitors