Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, General Purpose Series
120341.00
Leeson Motors, General Purpose Series
Motor, 3HP, 230V, 3450RPM TEFC
MFG Item Number
120341.00
This item cannot be canceled or returned
Description
Motors, General Purpose Series
Motor, 3HP, 230V, 3450RPM TEFC
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
120341.00 |
| Manufacturer |
Leeson |
| Product Series |
General Purpose |
| Family Series |
Leeson Motors, General Purpose Series |
| Description |
Motor, 3HP, 230V, 3450RPM TEFC General Purpose |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| NEMA Frame |
145T |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
13 A |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Length |
14.25 " |
| Approvals |
CSA, UL |
| Net Weight |
49 lbs |
| Gross Weight |
49 lbs |
120341.00
Leeson Motors, General Purpose Series