12036701
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12036701

Eaton's B-Line series Enclosures

12036701

Eaton's B-Line series Enclosures
6in. CABLING SECTION
MFG Item Number
12036701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
12036701
6in. CABLING SECTION

Series Information

Specifications

Specifications
Manufacturer Part Number 12036701
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 6in. CABLING SECTION
Material Aluminum
Composition Metallic
Panel Type Open Frame
Nominal Height 7 "
Nominal Width 84 "
Nominal Depth 6 "
Net Weight 22.7 lbs
Gross Weight 22.7 lbs