12038023
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12038023 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT4X30X10 BLE 4HX30WX10ft. BLE

MFG Item Number
12038023

12038023 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT4X30X10 BLE 4HX30WX10ft. BLE

MFG Item Number
12038023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
12038023
FT4X30X10 BLE 4HX30WX10ft. BLE

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 12038023
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT4X30X10 BLE 4HX30WX10ft. BLE PWDRCOAT
Nominal Length 118 "
Nominal Width 30 "
Nominal Depth 4 "
Finish Black Powder Coat
Material Steel
Approvals CE, CSA, UL
Net Weight 31.19 lbs
Gross Weight 31.19 lbs