1205072
Altech Wire Harnesses, POLYFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1205072 Altech Wire Harnesses, POLYFLEX Series, FLEX TUBE, SLOTTED, NW 7.5

MFG Item Number
1205072

1205072 Altech Wire Harnesses, POLYFLEX Series, FLEX TUBE, SLOTTED, NW 7.5

MFG Item Number
1205072
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, POLYFLEX Series
Item #
1205072
FLEX TUBE, SLOTTED, NW 7.5

POLYFLEX Series Information

Specifications

Specifications
Manufacturer Part Number 1205072
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Description FLEX TUBE, SLOTTED, NW 7.5 6.7MM INNER DIAM, 10MM OUTER DIAM
Color Black
Wall Thickness 0.065 "
Outer Diameter 0.393 "
Length 164 '
Inner Diameter 0.263 "
Comments NW 7.5
Net Weight 0 lbs
Gross Weight 0 lbs