120590.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120590.00

Leeson Motors, Washguard Series

120590.00

Leeson Motors, Washguard Series
Motor, 1.5HP, 115/208-230V, 1740RPM
MFG Item Number
120590.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
120590.00
Motor, 1.5HP, 115/208-230V, 1740RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 120590.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 1.5HP, 115/208-230V, 1740RPM TEFC Washguard
Type Washdown
Horsepower 1-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 145T
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 9.5 A
Service Factor 1.15
Composition Steel
Overload Protection None
Length 13.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs