Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
1205AKR-001
Carlon, a T & B Brand Conduit
1/2 INCH RED ENT 1 500 REEL
MFG Item Number
1205AKR-001
This item cannot be canceled or returned
Description
1/2 INCH RED ENT 1 500 REEL
Specifications
Specifications
| Manufacturer Part Number |
1205AKR-001 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Red, Length 1500 Feet |
| Trade Size |
1/2 " |
| Diameter |
0.84 " |
| Feet/Pkg. |
1,500 ' |
| Inside Bend Radius |
6 " |
| Color |
Red |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
1205AKR-001
Carlon, a T & B Brand Conduit