Series Information
| Manufacturer Part Number | 1206 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminal Blocks |
| Description | TERMINAL BLOCK, HEAVY DUTY |
| Number of Poles | 6 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 18-4 AWG |
| Current Rating | 70 A |
| CSA Voltage | 600 VAC |
| IEC Voltage | 600 VAC |
| Spacing Ctr. - Ctr. | 12.7 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Hole Size | 0.218 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CE, CSA, UR |
| Comments | Deadfront Type |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |