Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120630

Brady Signs & Signage

120630

Brady Signs & Signage
B401 5X7 BLK,RED/WHT FACE SHIELD SIGN
MFG Item Number
120630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
120630
B401 5X7 BLK,RED/WHT FACE SHIELD SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 120630
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER w/Large Header Face Shield Required Sign, 5 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Header Danger
Legend Face Shield Required
Material Polystyrene
Height 7 "
Width 5 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs