Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120742 Brady Signs & Signage, B946 7X10 BLK,RED/WHT FIRE SAFETY SIGN

MFG Item Number
120742

120742 Brady Signs & Signage, B946 7X10 BLK,RED/WHT FIRE SAFETY SIGN

MFG Item Number
120742
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
120742
B946 7X10 BLK,RED/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 120742
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Shut Off Sign, 7 H x 10 W x 0.004 D, Vinyl
Type Safety Signs
Legend Emergency Emergency Shut Off
Material Vinyl
Height 10 "
Width 7 "
Net Weight 0.028 lbs
Gross Weight 0.028 lbs