12074449
Eaton's B-Line series Wire Basket Trays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12074449 Eaton's B-Line series Wire Basket Trays, 4X6 SS6 4HX6W BLIND END SS6

MFG Item Number
12074449

12074449 Eaton's B-Line series Wire Basket Trays, 4X6 SS6 4HX6W BLIND END SS6

MFG Item Number
12074449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
12074449
4X6 SS6 4HX6W BLIND END SS6

Series Information

Specifications

Specifications
Manufacturer Part Number 12074449
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Basket Trays
Description 4X6 SS6 4HX6W BLIND END SS6
Type Blind End
For Use With Flextray
Net Weight 0 lbs
Gross Weight 0 lbs