Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12075083 Eaton's B-Line series Wire Basket Trays, FT BE 2X4 SS6 2HX4W BLIND END SS6
12075083 Eaton's B-Line series Wire Basket Trays, FT BE 2X4 SS6 2HX4W BLIND END SS6
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
FT BE 2X4 SS6 2HX4W BLIND END SS6
Specifications
Specifications
| Manufacturer Part Number |
12075083 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
FT BE 2X4 SS6 2HX4W BLIND END SS6 |
| Type |
Blind End |
| For Use With |
Flextray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
12075083
Eaton's B-Line series Wire Basket Trays