12079068
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12079068 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X18X10 304SS 6HX18WX10ft. 304LSS

MFG Item Number
12079068

12079068 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X18X10 304SS 6HX18WX10ft. 304LSS

MFG Item Number
12079068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
12079068
FT6X18X10 304SS 6HX18WX10ft. 304LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 12079068
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT6X18X10 304SS 6HX18WX10ft. 304LSS
Nominal Length 118 "
Nominal Width 18 "
Nominal Depth 6 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 25.06 lbs
Gross Weight 25.06 lbs