Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
1207AAY-001
Carlon, a T & B Brand Conduit
3/4 INCH YELLOW ENT 1 000 REEL
MFG Item Number
1207AAY-001
This item cannot be canceled or returned
Description
3/4 INCH YELLOW ENT 1 000 REEL
Specifications
Specifications
| Manufacturer Part Number |
1207AAY-001 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Yellow, Length 1000 Feet |
| Trade Size |
3/4 " |
| Diameter |
1.05 " |
| Feet/Pkg. |
1,000 ' |
| Inside Bend Radius |
6 " |
| Color |
Yellow |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
1207AAY-001
Carlon, a T & B Brand Conduit