1208
Bodine Gearmotors, 33A-WX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1208 Bodine Gearmotors, 33A-WX Series, Parallel Shaft DC Gearmotor, .25 HP,

MFG Item Number
BE-1208

1208 Bodine Gearmotors, 33A-WX Series, Parallel Shaft DC Gearmotor, .25 HP,

MFG Item Number
BE-1208
Item Number
1208
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-WX Series
Item #
1208
Parallel Shaft DC Gearmotor, .25 HP,

33A-WX Series Information

  • DC Gearmotors
  • Output Style: Parallel Shaft
  • Black
  • Contains DC Electric Motor and Gear Reducer
  • Available in Differing Ratios
Direct current gearmotors commonly used in commercial and industrial settings. Can be bought in a variety of voltages depending on future needs.

Specifications

Specifications
Manufacturer Part Number BE-1208
Manufacturer Bodine
Product Series 33A-WX
Family Series Bodine Gearmotors, 33A-WX Series
Description Parallel Shaft DC Gearmotor, .25 HP, 12VDC,24VDC, 44;123 RPM
Output Speed 123 RPM, 44 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 77 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 12 VDC, 24 VDC
Nominal Voltage 12 VDC, 24 VDC
Current Rating 10.2 A
Net Weight 0.9625 lbs
Gross Weight 0.9625 lbs