Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120821 Brady Signs & Signage, B347 7X10 RED/WHT/BLK RESPIRATOR SIGN

MFG Item Number
120821

120821 Brady Signs & Signage, B347 7X10 RED/WHT/BLK RESPIRATOR SIGN

MFG Item Number
120821
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
120821
B347 7X10 RED/WHT/BLK RESPIRATOR SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 120821
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo DANGER Respirator Required Sign, 7 H x 10 W x 0.063 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend Respirator Required
Material Polyester
Height 10 "
Width 7 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs