Series Information
| Manufacturer Part Number | 120824.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 3HP, 230V, 3450RPM TEFC Woodworking |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 13 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |