120848

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120848 Brady Labels, MiniMark Series, Label Vinyl 1.125in x 110ft YL

MFG Item Number
120848

120848 Brady Labels, MiniMark Series, Label Vinyl 1.125in x 110ft YL

MFG Item Number
120848
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
120848
Label Vinyl 1.125in x 110ft YL

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 120848
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark General Purpose Vinyl Labels 1.125 in W x 110 ft L Yellow
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Width 1.125 "
Recommended Printer(s) MiniMark
Net Weight 0.735 lbs
Gross Weight 0.0628 lbs