Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MiniMark Series Information
| Manufacturer Part Number | 120849 |
|---|---|
| Manufacturer | Brady |
| Product Series | MiniMark |
| Family Series | Brady Labels, MiniMark Series |
| Description | MiniMark General Purpose Vinyl Labels 1.125 in W x 110 ft L Red |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Red |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Width | 1.125 " |
| Recommended Printer(s) | MiniMark |
| Net Weight | 0 lbs |
| Gross Weight | 0.0628 lbs |