120859

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120859 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 110ft OR

MFG Item Number
120859

120859 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 110ft OR

MFG Item Number
120859
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
120859
Label Vinyl 2.25in x 110ft OR

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 120859
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark General Purpose Vinyl Labels 2.25 in W x 110 ft L Orange
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Orange
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Width 2.25 "
Recommended Printer(s) MiniMark
Net Weight 0 lbs
Gross Weight 0.1 lbs