12086
Greenlee Knockouts, CFRAME Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12086

Greenlee Knockouts, CFRAME Series

12086

Greenlee Knockouts, CFRAME Series
1731 DIE 3/4 (28.2) PK OF 1
MFG Item Number
12086
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, CFRAME Series
Item #
12086
1731 DIE 3/4 (28.2) PK OF 1

CFRAME Series Information

  • Fast, one‑shot punching, no pre‑drilling of pilot holes
  • Great for punching junction boxes and small enclosures
  • Punch can be used with ram inside or outside of the junction box


Specifications

Specifications
Manufacturer Part Number 12086
Manufacturer Greenlee
Product Series CFRAME
Family Series Greenlee Knockouts, CFRAME Series
Description 1731 DIE 3/4 (28.2) PK OF 1
Hole Size 0.75 "
Capacity 10 AWG
Operator Type C-Frame Conduit
Application Steel
Comments C-Frame Driver
Net Weight 0.36 lbs
Gross Weight 0.4 lbs