Surge Bloc Series Information
| Manufacturer Part Number | 1208V |
|---|---|
| Manufacturer | Eaton |
| Product Series | Surge Bloc |
| Family Series | Eaton Plugs & Receptacles, Surge Bloc Series |
| Description | Eaton SurgeBloc protection receptacle, Audible alarm, auto-ground, Stand 6quot; 12 AWG leads, 15A, Comm, Wire leads, 340J, 2 recept, 0176; to 40176;C, Ivory, Brs, Strght blade, Polycarb top and bottom, 5-15R, Dplx 570865 570865 |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Ivory |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | cULus |
| Comments | Surge Protection; Audible Alarm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |