12090775
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12090775 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X18X10 316SS 6HX18WX10 316LSS

MFG Item Number
12090775

12090775 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X18X10 316SS 6HX18WX10 316LSS

MFG Item Number
12090775
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
12090775
FT6X18X10 316SS 6HX18WX10 316LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 12090775
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT6X18X10 316SS 6HX18WX10 316LSS
Nominal Length 118 "
Nominal Width 18 "
Nominal Depth 6 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 25.06 lbs
Gross Weight 25.06 lbs