12090992
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12090992 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X12X10 SS 6HX12WX10ft. 316LSS

MFG Item Number
12090992

12090992 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X12X10 SS 6HX12WX10ft. 316LSS

MFG Item Number
12090992
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
12090992
FT6X12X10 SS 6HX12WX10ft. 316LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 12090992
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT6X12X10 SS 6HX12WX10ft. 316LSS
Nominal Length 118 "
Nominal Width 12 "
Nominal Depth 6 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 20.45 lbs
Gross Weight 20.45 lbs