Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, HVAC Series
120940.00
Leeson Motors, HVAC Series
Motor, 0.5HP, 460V, 1725/850RPM
MFG Item Number
120940.00
This item cannot be canceled or returned
Description
Motor, 0.5HP, 460V, 1725/850RPM
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
| Manufacturer Part Number |
120940.00 |
| Manufacturer |
Leeson |
| Product Series |
HVAC |
| Family Series |
Leeson Motors, HVAC Series |
| Description |
Motor, 0.5HP, 460V, 1725/850RPM TEFC Two-Speed |
| Type |
Fan/Blower Service, General Purpose |
| Horsepower |
2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4, 8 |
| Phase |
3 |
| NEMA Frame |
145T |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
12.75 " |
| Approvals |
CSA, UL |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
120940.00
Leeson Motors, HVAC Series