Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
120994 Brady Printers, CARRY CASE, ROLLING, SOFTSIDE, C1
120994 Brady Printers, CARRY CASE, ROLLING, SOFTSIDE, C1
This item cannot be canceled or returned
Description
CARRY CASE, ROLLING, SOFTSIDE, C1
Specifications
Specifications
| Manufacturer Part Number |
120994 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
Universal Rolling Printer Case |
| Accessory Type |
Case |
| Printer Compatibility |
BBP30, BBP31, BBP33, BBP35, BBP37, GlobalMark, i3300, S3000, S3100 |
| Net Weight |
13.71 lbs |
| Gross Weight |
5.192 lbs |