Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Definite Purpose Series
120998.00
Leeson Motors, Definite Purpose Series
Motor, 4HP, /230V, 3450RPM TEFC
MFG Item Number
120998.00
This item cannot be canceled or returned
Description
Motors, Definite Purpose Series
Motor, 4HP, /230V, 3450RPM TEFC
Definite Purpose Series Information
Specifications
Specifications
| Manufacturer Part Number |
120998.00 |
| Manufacturer |
Leeson |
| Product Series |
Definite Purpose |
| Family Series |
Leeson Motors, Definite Purpose Series |
| Description |
Motor, 4HP, /230V, 3450RPM TEFC Woodworking |
| Type |
Definite Purpose |
| Horsepower |
4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| NEMA Frame |
145Y |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
UNISAW |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
13.68 " |
| Approvals |
CSA, UL |
| Net Weight |
51 lbs |
| Gross Weight |
51 lbs |
120998.00
Leeson Motors, Definite Purpose Series