120HB1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

120HB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Brass Pipe fitting, Adapter, Female
Item Number
120HB1/4X1/4
MFG Item Number
3101018
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120H Series
Item #
120HB1/4X1/4
Brass Pipe fitting, Adapter, Female

120H Series Information

Specifications

Specifications
Manufacturer Part Number 3101018
Manufacturer Ham-Let
Product Series 120H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Description Brass Pipe fitting, Adapter, Female NPT Thread 1/4in. x Male NPT Thread 1/4in.
Material Brass
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs