120HGNSS3/4X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120HGN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HGNSS3/4X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120HGN Series

120HGNSS3/4X3/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120HGN Series
Stainless Steel 316 Pipe fitting,
Item Number
120HGNSS3/4X3/4
MFG Item Number
3010196
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120HGN Series
Item #
120HGNSS3/4X3/4
Stainless Steel 316 Pipe fitting,

120HGN Series Information

  • Gauge Adapter BSPP to NPT
  • Female BSPP and Male NPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3010196
Manufacturer Ham-Let
Product Series 120HGN
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120HGN Series
Description Stainless Steel 316 Pipe fitting, Adapter, Female ISO Parallel Thread 3/4in. x Male NPT Thread 3/4in.
Material Stainless Steel 316
Connection Type Female to Male Adapter
Fitting Type Pipe Fitting
Thread Type Female to Male Adapter
Thread Size 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs