120HNGB1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HNGB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series

120HNGB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
Fitting, Brass, Adapter,
Item Number
120HNGB1/2X1/2
MFG Item Number
3103300
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 120HNG Series
Item #
120HNGB1/2X1/2
Fitting, Brass, Adapter,

120HNG Series Information

  • Adapter NPT to BSPP
  • Female NPT and Male BSPP Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3103300
Manufacturer Ham-Let
Product Series 120HNG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
Description Fitting, Brass, Adapter,
Material Brass
Connection Type Female to Male Adapter
Fitting Type Pipe Fitting
Thread Type Female NPT, Male BSPP
Thread Size 1/2 "
Net Weight 0.265 lbs
Gross Weight 0.26 lbs