120HNGB1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HNGB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series

120HNGB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
Fitting, Brass, Adapter,
Item Number
120HNGB1/4X1/4
MFG Item Number
3103298
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120HNG Series
Item #
120HNGB1/4X1/4
Fitting, Brass, Adapter,

120HNG Series Information

  • Adapter NPT to BSPP
  • Female NPT and Male BSPP Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3103298
Manufacturer Ham-Let
Product Series 120HNG
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
Description Fitting, Brass, Adapter,
Material Brass
Connection Type Female to Male Adapter
Fitting Type Pipe Fitting
Thread Type Female NPT, Male BSPP
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs