Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
120HNGSS3/8OC
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series
Fitting, Stainless Steel, Adapter,
Item Number
120HNGSS3/8OC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 120HNG Series
Fitting, Stainless Steel, Adapter,
120HNG Series Information
- Adapter NPT to BSPP
- Female NPT and Male BSPP Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3002968 |
| Manufacturer |
Ham-Let |
| Product Series |
120HNG |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series |
| Description |
Fitting, Stainless Steel, Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Male Adapter |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT, Male BSPP |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120HNGSS3/8OC
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNG Series