Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNOB Series
120HNOBSS1/4X9/16-18
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNOB Series
Fitting, Stainless Steel, Adapter,
Item Number
120HNOBSS1/4X9/16-18
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 120HNOB Series
Item #
120HNOBSS1/4X9/16-18
Fitting, Stainless Steel, Adapter,
120HNOB Series Information
- Adapter NPT to SAE/MS
- Straight Thread Boss
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3011579 |
| Manufacturer |
Ham-Let |
| Product Series |
120HNOB |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNOB Series |
| Description |
Fitting, Stainless Steel, Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Male Adapter |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT, Male SAE/MS |
| Thread Size |
1/4 ", 9/16-18 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120HNOBSS1/4X9/16-18
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNOB Series