120HNRSS1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HNRSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series

120HNRSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series
Fitting, Stainless Steel, Adapter,
Item Number
120HNRSS1/4X1/8
MFG Item Number
3001189
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120HNR Series
Item #
120HNRSS1/4X1/8
Fitting, Stainless Steel, Adapter,

120HNR Series Information

  • Adapter NPT to BSPT
  • Female NPT and Male BSPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3001189
Manufacturer Ham-Let
Product Series 120HNR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series
Description Fitting, Stainless Steel, Adapter,
Material Stainless Steel 316
Connection Type Female to Male Adapter
Fitting Type Pipe Fitting
Thread Type Female NPT, Male BSPP
Thread Size 1/4 ", 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs